Beli trowel plasterers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Aluminum Shank Banana Type Trowel
    Mulai

    Rp319.900

    Kennedy Aluminum Shank Banana Type Trowel
    Deskripsi:
    Aluminium shank single tang banana pattern. Six rivet construction ‘cross ground’ to prevent drag. For laying on and finishing plaster. Manufactured to the high standards expected by today’s trade.
    atribut:
    • Dimensions: 280mm x 115mm
    • Material: Aluminium
    • Overall Length: 280mm
    • Overall Width: 115mm
    • Type: Banana Type
    • Part Number: KEN5120100K
  2. TOTAL Plastering Trowel
    Mulai

    Rp93.900

    TOTAL Plastering Trowel
    Deskripsi:
    Slight bow in blade good for working. Packed by label.
    atribut:
    • Size (mm): 280x130
  3. Kubala Pointing Float
    Mulai

    Rp139.900

    Kubala Pointing Float
    Deskripsi:
    -It is a rubber trowel that can quickly apply to a wide range at once.-0370 has two types of corner shapes.-With the design based on ergonomics, you can work comfortably.-Application of cement, epoxy, etc.
    atribut:
    • Purpose of Use: Application of cement, epoxy, etc.
  4. ACE OLDFIELDS Filling Blade Set (Refill Pisau Kape)
    Mulai

    Rp24.900

    ACE OLDFIELDS Filling Blade Set (Refill Pisau Kape)
    Deskripsi:
    Set Content :1 Pcs Filling Blade Ukuran 5cm1 Pcs Filling Blade Ukuran 8cm1 Pcs Filling Blade Ukuran 10cm1 Pcs Filling Blade Ukuran 12cm
  5. WACKER NEUSON Trowel + Handle
    Mulai

    Rp90.999.900

    WACKER NEUSON Trowel + Handle
    Deskripsi:
    The models of the CT36 trowel range feature a trowel diameter of 915 millimeters - ideal for finishing medium areas. The trowels are optimally balanced, therefore they can be effortlessly controlled in the wide range of speeds. The transmission brake, electronic safety switch and engine speed sensor offer additional triple protection for the user. In an emergency situation the device will simply switch off and the handle will come to a stand-still after no more than a three-quarter turn. Furthermore, the unit will only start if the throttle lever is set to zero. This prevents an inadvertent rotation of the handle on start-up. - Performance classes from 5.7 to 9 hp. - Different engine options. - Variable speeds: Low speeds for floating, high speeds for polishing. - Blade pitch up to 30°. - Emergency shutdown. The guide handles can be chosen individually for more user comfort. - Standard guide handle with adjustable handle and fixed center pole. - Height adjustable handle with Pro-Shift System enables continuous adjustment of the floating blade pitch as well as individual height adjustment. - Standard guide handle with adjustable handle and foldable center pole for easy transport.
    atribut:
    • Dimensions (LxWxH) (mm): 2000x915x1040
    • Troweling Diameter (mm): 915
    • Pitch Range (°): 0-30
    • Rotor Speed (rpm): (min. / max.) 60/125
    • Quantity of Blades: 4
    • Engine/Motor: Air-cooled single-cylinder four-cycle gasoline engine
    • Displacement (cm³): 165
    • Engine Performance (kW/hp): 4.3/5.7 (DIN ISO 3046)
    • Engine/Motor Type: GX 160
    • Fuel Consumption (L/hour): 1.8
    • Operating Performance Power (kW/hp): 4.3/5.7 (DIN ISO 3046)
    • Speed (rpm): 3600
    • Tank Capacity (L) : 3.6
  6. EVERYDAY Concrete Trowel
    Mulai

    Rp17.999.900

    EVERYDAY Concrete Trowel
    Deskripsi:
    Power Trowel S100H adalah mesin penghalus pada permukaan beton, biasa digunakan untuk menghaluskan permukaan lantai pada gedung hingga lantai zona parkir. Dilengkapi dengan mesin Honda GX160 yang menggerakan blade dengan tujuan menghaluskan permukaan beton. Menggunakan bahan bakar bensin sehingga cocok digunakan ditempat yang jauh dari sumber listrik.
    atribut:
    • Engine Model: Honda GX160
    • Engine Power (hp): 5.5
    • Pitch Range (°): 0-15
    • Speed Range (rpm): 60-100
  7. WACKER NEUSON Combo Blade Only
    Mulai

    Rp3.899.900

    WACKER NEUSON Combo Blade Only
    atribut:
    • Dimensions (LxWxH) (mm): 1820x945x980
    • Troweling Diameter (mm): 915
    • Pitch Range (°): 0-15
    • No. of Blades: 4
    • Engine/Motor: Air-cooled, single-cylinder four-cycle gasoline engine
    • Engine/Motor Manufacturer: Loncin
    • Displacement (cm³): 196
    • Engine Performance at 3600 rpm (kW/hp): 4.1/5.5
    • Fuel Consumption (L/hour): 1.2
    • Fuel Tank Capacity (L): 3.6
    • Speed (rpm): 3600
    • Tank Capacity (L) : Engine Oil 0.6
  8. KANESAN Square Trowel Hardened Steel (Roskam Semen Persegi)
    Mulai

    Rp779.900

    KANESAN Square Trowel Hardened Steel (Roskam Semen Persegi)
    Deskripsi:
    -Tool steel in trowel, plate thickness 0.5mm hardened steel.-Since the material is thin and hard, mortar painting work/painting of blaster/dirt floor finish/repair work.
  9. Kubala Scraper Stainless Steel (Kape)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Kubala Scraper Stainless Steel (Kape)
    Deskripsi:
    -A spatula that is resistant to rust and acid as it is made of stainless steel.-An easy-to-hold grip based on ergonomics.
    atribut:
    • Total Length: 215mm
    • Blade length: 110mm
    • Blade thickness: 0.7mm
    • Blade Materials: Stainless Steel
  10. Senator Plaster Finishing Trowel (Roskam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Senator Plaster Finishing Trowel (Roskam)
    atribut:
    • Size: 11inch x 4.1/2inch
  11. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  12. Kubala Stripping Knife Stainless Steel (Kape)
    Mulai

    Rp89.900

    Kubala Stripping Knife Stainless Steel (Kape)
    Deskripsi:
    -A spatula that is resistant to rust and acid as it is made of stainless steel.-An easy-to-hold grip based on ergonomics.-Suitable for the wide range of works with a wide blade.
    atribut:
    • Blade thickness: 0.5mm
    • Blade Materials: Stainless Steel
  13. TOTAL Bricklaying Trowel
    Mulai

    Rp22.900

    TOTAL Bricklaying Trowel
    Deskripsi:
    Packed by label.
    atribut:
    • Diameter of Shank (mm): 9.5
  14. WESTWARD Cement Trowel (Roskam)
    Mulai

    Rp279.900

    WESTWARD Cement Trowel (Roskam)
    atribut:
    • Application: For Concrete, Plaster Or EIFs Finishing
    • Material: High Carbon Steel
    • Product Type: Cement Trowel
    • Handle Length (inch): 5
    • UNSPSC: 27112201
    • Width (inch): 4
  15. WACKER NEUSON External Vibrators
    Mulai

    Rp25.999.900

    WACKER NEUSON External Vibrators
    Deskripsi:
    First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
  16. ACE OLDFIELDS Kape Gagang Plastik
    Mulai

    Rp10.900

    ACE OLDFIELDS Kape Gagang Plastik
    Deskripsi:
    Kape yang lentur dan tidak mudah berkarat memiliki gagang yang kuat dan berkualitas.
    atribut:
    • Color: Black
  17. FIRMAN Power Trowel
    Mulai

    Rp7.799.900

    FIRMAN Power Trowel
    atribut:
    • Dimensions (cm): 105x105x67
    • Rotor Diameter (cm): 91
    • Machine Type: SFE160
    • Finish Blades (cm): 35x15 (14x6inch)
  18. ACE OLDFIELDS Sekrap Plastik
    Mulai

    Rp2.900

    ACE OLDFIELDS Sekrap Plastik
    Deskripsi:
    Kape plastik kualitas profesional, lentur, dan tahan lama. Dipergunakan untuk pengerjaan menutup celah, retakan dan lubang agar rata.
Daftar Harga trowel plasterers Terbaru October 2026
Kennedy Aluminum Shank Banana Type TrowelRp319.900
TOTAL Plastering TrowelRp93.900
Kubala Pointing FloatRp139.900
ACE OLDFIELDS Filling Blade Set (Refill Pisau Kape)Rp24.900
WACKER NEUSON Trowel + HandleRp90.999.900
EVERYDAY Concrete TrowelRp17.999.900
WACKER NEUSON Combo Blade OnlyRp3.899.900
KANESAN Square Trowel Hardened Steel (Roskam Semen Persegi)Rp779.900
KRISBOW Sekop Plesteran (Roskam)Rp42.900
Kubala Scraper Stainless Steel (Kape)Rp65.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)